Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN03-8
Mfr # SCN03-8
Zoro # G4685838
product price: $44.15
/pk 10, $4.42/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 8
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN03-8
- Zoro # G4685838
- UPC # 66282032958
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Markers |
Legend | 8 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,8,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Gray Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1134)
- MAPA Cut Resistant Sleeve, HDPE, 24in. L (34538032)
- MAPA NL52 Stanzoil Neoprene Gloves, 14in L, Medium Weight, Size 8 (337428)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 2XL (31TV10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- Brady Wire Markers