Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN61-7
Mfr # SCN61-7
Zoro # G4684709
product price: $36.69
/pk 50, $0.73/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 7
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN61-7
- Zoro # G4684709
- UPC # 66282033707
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 7 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,7,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Docking Station for BW MAXXT (DX-MAXXT)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, This Office Is Fragrance Free Sign With Symbol, Landscape (OS-NS-P-710-L-18643)
- 2W INTERNATIONAL High Viz Rain Parka, 5X-Large, Lime, Class 3 (736C-3 5XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S Size, Gauntlet, Red, PR (INDI-CCP-02-S)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- ZIPTAPE ZipTape 113 0913 Wire Label Refills; 0-9; 760 Markers; Tube (113 0913)
- Brady Wire Markers