Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK10, SCN18-7
Mfr # SCN18-7
Zoro # G4685101
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 7
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SCN18-7
- Zoro # G4685101
- UPC # 66282033307
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 7 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,7,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Gray (720)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 10 1/2, Brown, PR (A7896)
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0151-NA_14x10 (LCU1-0151-NA_14x10)
- ZORO SELECT Stripped Medium Duty Stanchion, PK6 (96429-6)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- Brady Electrical Labels