Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK10, SCN15-7
Mfr # SCN15-7
Zoro # G4685235
product price: $47.89
/pk 10, $4.79/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 7
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN15-7
- Zoro # G4685235
- UPC # 66282033907
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 7 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,7,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WOAF-10-PK)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- ONGUARD FR 2 Piece Rainsuit, Yellow, M (7801800)
- ARMACELL 1/2" X 36" X 48" Armaflex Sheet 144/Ctn (APS12043)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- Brady Electrical Labels