Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN36-6
Mfr # SCN36-6
Zoro # G4684876
product price: $28.59
/pk 50, $0.57/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 6
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN36-6
- Zoro # G4684876
- UPC # 66282033506
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 6 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,6,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hazardous Waste Label, White/Blue, PK100 (121153)
- FAME FABRICS Apron, 2-Pocket Waist, Black, F79 (18440)
- ACID EATER Acid Neutralizer, 55 gal., Liquid (1001-001)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (415S0033BY)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- PANDUIT Lsrikjt, Slflm, .5" x .75"x.25"h, Wh, PK5000 (S050X075YAJ)
- Brady Electrical Labels