Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN18-6
Mfr # SCN18-6
Zoro # G4685110
product price: $53.59
/pk 10, $5.36/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 6
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN18-6
- Zoro # G4685110
- UPC # 66282033306
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 6 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,6,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size S (7) (99-1-9778-7)
- NMC Danger Flammable Material No Smoking Or Open Flames Label, Pk5, D117AP (D117AP)
- STEINER TIG Welding Gloves, Sheepskin Palm, XL, PR (0223-X)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 1-8" Dia X 7'L, Black-White, M21-125-C-342 (M21-125-C-342)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- Brady Electrical Labels