Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN03-6
Mfr # SCN03-6
Zoro # G4685856
product price: $46.39
/pk 10, $4.64/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 6
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN03-6
- Zoro # G4685856
- UPC # 66282032956
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Markers |
Legend | 6 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,6,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG530L)
- FALCON SAFETY Personal Safety Horn Refill, 120dB, PK2 (FSB1R2)
- ERGODYNE Wrist Support, Single Strap, Right-handed, Xtra Large, Black (EGO70008)
- DUNLOP Knee Boots, Size 6, 15" H, Black, Plain, PR (8990400)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- Brady Electrical Labels