Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK50
Mfr # SCN23-5
Zoro # G4685016
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 5
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SCN23-5
- Zoro # G4685016
- UPC # 66282033405
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 5 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,5,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/8in Dia White (PS-C-375-WT-J)
- SMEAD Label, Bccrn, Endtab, ""5"", Dkgn Pk (SMD67375)
- BRADY Marking Flag, Black/Red, Electric, Plastic (98168)
- PORTWEST Hi-Vis Mesh Lined Fleece, XL (UF300)
- BRADY Wire Markers, Legend 8, Black/White, PK25, HH-8-PK (HH-8-PK)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY Wire Markers, Legend L1, Black/White, PK25, WM-L1-PK (WM-L1-PK)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- Brady Electrical Labels