Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN13-5
Mfr # SCN13-5
Zoro # G4685549
product price: $44.15
/pk 10, $4.42/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 5
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN13-5
- Zoro # G4685549
- UPC # 66282033205
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 5 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,5,Blk/Wht,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS126-E)
- BRADY Biohazard Warning Label, 5 in Height, 3 1/2 in English (31262LS)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-11M, PR (8200-11M)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Polished Brass Steel (FS200-1422-V-PB)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- Brady Electrical Labels