Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5
Mfr # SCN09-5
Zoro # G4685768
product price: $54.95
/pk 10, $5.50/ea
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 5
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN09-5
- Zoro # G4685768
- UPC # 66282033155
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 5 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,5,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety® BearKat® BKH20 Safety Glasses BK1 Magnifiers, 2.0 Strength, Clear Lens (BKH20)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK-XL216)
- LYLE Construction Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1W-30HA)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-3X)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- KLEIN TOOLS Wire Markers, Household Electric Panel w/Directory (56255)
- Brady Electrical Labels