Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK50, SCN36-4
Mfr # SCN36-4
Zoro # G4684885
product price: $29.89
/pk 50, $0.60/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 4
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN36-4
- Zoro # G4684885
- UPC # 66282033504
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 4 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,4,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 110)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 100)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST02)
- ZORO SELECT Indoor Convex Mirror, 12x18, Rectangular (RTH-12X18)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- Brady Electrical Labels