Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK50, SCN23-4
Mfr # SCN23-4
Zoro # G4685025
product price: $27.89
/pk 50, $0.56/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 4
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN23-4
- Zoro # G4685025
- UPC # 66282033404
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 4 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,4,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 10-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (3BA47)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113143)
- STRANCO Die-Cut Refl. Number Label, 2, 4In H, PK5 (DWR-4-2-5)
- CHUMS Orbiter, Eyewear Retainer, Black (12403100)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- Brady Electrical Labels