Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN03-4
Mfr # SCN03-4
Zoro # G4685871
product price: $46.39
/pk 10, $4.64/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 4
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN03-4
- Zoro # G4685871
- UPC # 66282032954
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Markers |
Legend | 4 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,4,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 20 ft. (18109207-20)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK (6015L)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM500B)
- IRON AGE Mens Brown Comp Toe 11 in Moc Toe Wat, PR (IA5093)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TMM-2-PK (TMM-2-PK)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- Brady Electrical Labels