Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK50, SCN61-3
Mfr # SCN61-3
Zoro # G4684727
product price: $34.89
/pk 50, $0.70/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN61-3
- Zoro # G4684727
- UPC # 66282033703
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 3 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,3,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Reusable Roof Anchor, Temporary, ANSI, CSA (V8229100)
- CORTINA SAFETY PRODUCTS 4-Way Stop Sign with Base, 11" W, 56" H, English, Plastic, Red (03-747QDH15)
- GUARDIAN Double Lane Speed Hump 20FtLx2FtW (DH-SP-21-20)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-08)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- Brady Wire Markers