Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK50, SCN36-3
Mfr # SCN36-3
Zoro # G4684891
product price: $28.59
/pk 50, $0.57/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN36-3
- Zoro # G4684891
- UPC # 66282033503
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 3 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,3,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRPNT-YXL)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- EDGE VF, Cut-Res Gloves, XXL, 60FE87, PR (48-711VP)
- HAWS Filter Cartridge (9070C)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- Brady Wire Markers