Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK50, SCN23-3
Mfr # SCN23-3
Zoro # G4685031
product price: $27.69
/pk 50, $0.55/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN23-3
- Zoro # G4685031
- UPC # 66282033403
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 3 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,3,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Saddltn Cwhd Wntr Glv Xl (3223XL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14S)
- SUPERIOR GLOVE Leather Gloves, XL, Goatskin, PR (378GKVSBXL)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- Brady Wire Markers