Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN15-3
Mfr # SCN15-3
Zoro # G4685278
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SCN15-3
- Zoro # G4685278
- UPC # 66282033903
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 3 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,3,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD SMS Pleated Bouffant Cap, White, M, PK1000 (210NW-21PL)
- LYLE Caution Sign, 10x7 In., English (U1-1029-RD_10X7)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 8-1/2M, PR (807-6003 8.5M)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- Brady Electrical Labels