Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN13-3
Mfr # SCN13-3
Zoro # G4685567
product price: $48.15
/pk 10, $4.81/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN13-3
- Zoro # G4685567
- UPC # 66282033203
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 3 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,3,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30HA)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Legend/Background Color: White/Red (DL48PR)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Beige (L972)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- Brady Wire Markers