Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN61-2
Mfr # SCN61-2
Zoro # G4684736
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 2
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SCN61-2
- Zoro # G4684736
- UPC # 66282033702
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 2 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,2,Blk/Wht,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 48" Rain Coat-Black-5X (10165-31-2-BLK-5X)
- SUNDSTROM SAFETY Mesh Head Harness (R01-1203)
- SAFETYPOSTER.COM Safety Poster, Slips And Trips, ENG (SW0092)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-939)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY Write On Wire Marker, Polyester White, LAT-25-747-10 (LAT-25-747-10)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- Brady Electrical Labels