Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN15-2
Mfr # SCN15-2
Zoro # G4685287
product price: $47.25
/pk 10, $4.73/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 2
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN15-2
- Zoro # G4685287
- UPC # 66282033902
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 2 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,2,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cr2 Reflective Kit, 10 Helmet (281-CR2-10)
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- VIKING Torrent 3-in-1 Jacket, Black, S (829BK-S)
- HD SAFETY STORE Wet Floor Cone, 18" w/Storage Tube, Yellow (PC18-Y)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, PS-125-2-WT (PS-125-2-WT)
- BRADY 2" x 1-21/32" Black Wire Marking Sleeves, B33D-1000-2-342BK (B33D-1000-2-342BK)
- BRADY Wire Markers, Legend 1 to 10, Blk/Wht, PK25, WM-1-10-PK (WM-1-10-PK)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-345BK (B33D-750-2-345BK)
- Brady Wire Markers