Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2
Mfr # SCN09-2
Zoro # G4685795
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 2
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SCN09-2
- Zoro # G4685795
- UPC # 66282033152
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 2 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,2,Blk/Wht,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-05)
- BERKSHIRE Gloves, Regular, Polyester, PK200 (BGL2.200BR)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N8-11)
- GLOVE GUARD Hat Grabber(R) Hard Hat Component, Black (HG10)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TMM-1-PK (TMM-1-PK)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- Brady Electrical Labels