Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN18-1
Mfr # SCN18-1
Zoro # G4685138
product price: $58.29
/pk 10, $5.83/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 1
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN18-1
- Zoro # G4685138
- UPC # 66282033301
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 1 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,1,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove, Fryer , 20", X-Large, Pr (92265)
- INTERSTATE SAFETY Ear Plugs, 400 PK (40201)
- PORTWEST Hi-Vis Cooling Vest, XL (CV02)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (VP9669M)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-B (SDR-B)
- Brady Wire Markers