Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN13-1
Mfr # SCN13-1
Zoro # G4685585
product price: $50.79
/pk 10, $5.08/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 1
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN13-1
- Zoro # G4685585
- UPC # 66282033201
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 1 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,1,Blk/Wht,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Women/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9005)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19261)
- GRID WALLET Gunmetal Aluminum Wallet with Money Clip (ALUGM-CLIP)
- FRYE SUPPLY Size 6W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- BRADY 2" x 1-21/32" Black Wire Marking Sleeves, B33D-1000-2-342BK (B33D-1000-2-342BK)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- Brady Wire Markers