Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN03-1
Mfr # SCN03-1
Zoro # G4685908
product price: $44.09
/pk 10, $4.41/ea
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 1
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN03-1
- Zoro # G4685908
- UPC # 66282032951
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Markers |
Legend | 1 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,1,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1965L)
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, M, 45VK43, PR (EXMPG-V-03-M)
- NEVS Information Labels - X-Ray Complete 5/16"x1-1/4" White w/Green & Black (X-4386)
- IMPACTO Anti-Vibration Gloves, S, Blue/Ylw, PR (503-20S)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY 1-1/2" x 5/8", Wire Marker, Wire Sleeve, Write On Legend, White, HX-375-150-WT (HX-375-150-WT)
- BRADY Wire Markers, Legend 20, Black/White, PK25, TMM-20-PK (TMM-20-PK)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- Brady Wire Markers