Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN18-0
Mfr # SCN18-0
Zoro # G4685147
product price: $53.59
/pk 10, $5.36/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 0
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCN18-0
- Zoro # G4685147
- UPC # 66282033300
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 0 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,0,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, Medium, 12 Pairs (34-8743/M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-340LG/L)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADC505VP (MADC505VP)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- Brady Wire Markers