Shop All Wire Markers
Brady
Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-09
Mfr # SCNC-09
Zoro # G4685950
product price: $47.59
/pk 10, $4.76/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 0 to 9
- Color Black on White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SCNC-09
- Zoro # G4685950
- UPC # 66282032889
- Country of Origin Germany
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 0 to 9 |
Color | Black on White |
Material | Nylon |
Description
Clip Sleeve Wire Mrkrs,0-9,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9 (EVO2-9)
- DRAEGER Lens Polycarbonate/Makrolon Pa-80 (R50833)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- BRADY Wire Markers, Legend L3, Black/White, PK25, WM-L3-PK (WM-L3-PK)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- Brady Electrical Labels