Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Clear Removable Polyester Labels 0.5 in H x 1 in W Clear 10000/RL
Mfr # THT-5-522-10
Zoro # G008582963
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 1 in
- Height 0.5 in
- Material Polyester
- Label Maker Tape Thickness .003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-5-522-10
- Zoro # G008582963
- UPC # 754473645557
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 0.5 in |
Size | 0.5 in H x 1 in W |
Details
Item | Label |
Color | Clear |
Material | Polyester |
Label Maker Tape Thickness | .003 in |
Label Maker Tape Finish | Gloss |
Application | Barcode Labeling;General Identification;Temporary Labeling;General Identification |
Includes | Roll of 10000 Labels |
Description
Removable Polyester B-522 is ideal for alphanumeric and barcode applications such as electronic component marking and general purpose applications. Polyester with removable adhesive is thermal transfer printable. Good solvent resistance, heat resistance and clean removability. Service temperature of -70 to 200 deg F -94 to 93 deg C. If using this part in an IP series printer or i5100 printer, white print ribbon is not recommended. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Hasp, Red, 5-23/64 in. L, Steel, Padlock Shackle Max. Dia.: 3/8" (45MZ81)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92203)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7780P100M)
- IMPACTO Impact Gloves, L, VEP Pad (50300110040)
- BRADY Label, 1 in W, Clear; Red (M6-19-427-RD)
- BRADY Wire and Cable Label, White, Matte Finish (M5-375-1-342)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 3 in W x 100 ft L WT (B33C-3000-8591-WT)
- BRADY Sleeve, Polyolefin, Red, 1 3/4" W (M6-187-175-342-RD)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-424)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W YL 750/RL (B33-55-8591-YL)
- NEVS 3/4" wide x 500" Lavender Labeling Tape (T-75-Lavendar)
- Brady Safety Labels