Shop All Wire Markers
Brady
Clear Polyester Wire Marker, THT-39-7566-10
Mfr # THT-39-7566-10
Zoro # G7127486
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear ( Gloss )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100
- Material Polyester
- Label Type Tamper-Indicating
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-39-7566-10
- Zoro # G7127486
- UPC # 662820608448
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Label Size (HxW) - Indicating Labels | 1/2 in x 1 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Clear, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Series B-7566, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Inhalation Valve, 10 PK, NIOSH Approved (10097888)
- SHELBY Heat Resistant Gloves, Buttermilk, L, PR (2533 LARGE)
- NMC Caution Falling Ice Sign, C488PB (C488PB)
- BRADY Pipe Marker, Nitrogen, 1 In.H (20450)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- Brady Wire Markers