Shop All Wire Markers
Brady
Clear Polyester Wire Marker, THT-18-430-1.5-SC
Mfr # THT-18-430-1.5-SC
Zoro # G6652834
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printers
- Material Polyester
- Label Type Permanent
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-18-430-1.5-SC
- Zoro # G6652834
- UPC # 662820920922
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 3 in |
Core Diameter | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA29, Compatible Mfr Part Number R6013, Label Color Clear, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Autoclavable, Material Series B-430, Recommended Ribbon R6013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Rocuronium 1/2" x 1-1/2" Flr Red w/Black (LANT-1522D)
- BRADY Label, 1 in W, White (M7-19-498)
- SIGNMISSION OSHA Danger Sign, Fire Extinguisher Inside, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-2381-10PK)
- HONEYWELL UVEX Safety Glasses, SCT-Low-IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4206HS)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY Silver Polyester Wire Marker, THT-17-435-3 (THT-17-435-3)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- Brady Electrical Labels