Shop All Wire Markers
Brady
Clear Polyester Wire Marker, THT-149-7566-10
Mfr # THT-149-7566-10
Zoro # G6399443
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear ( Gloss )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Tamper-Indicating
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-149-7566-10
- Zoro # G6399443
- UPC # 662820608431
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 1/2 in |
Label Size (HxW) - Indicating Labels | 1/2 in x 1/2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Clear, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-7566, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Face Shield Replacements, 90030-8000, PK5 (90030-80000)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PPG-06-XXL)
- MSA SAFETY Filter Inlet Hydrphbc Pkg (710917)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN13-0 (SCN13-0)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-S (PS-375-150-WT-S)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- Brady Wire Markers