Shop All Wire Markers
Brady
Clear Polyester Wire Marker, THT-147-7566-10
Mfr # THT-147-7566-10
Zoro # G6995773
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear ( Gloss )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Tamper-Indicating
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-147-7566-10
- Zoro # G6995773
- UPC # 662820608455
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 3/8 in |
Label Size (HxW) - Indicating Labels | 3/8 in x 1 1/2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Clear, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-7566, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp Adult Universal Life Vest, Red & Black, 20-002-ADULT-RED (20-002-ADULT-RED)
- SOLO Pro-Carrying System Harness (4900599)
- KOMELON Propane Torch Holder (TS1)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (844105)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY 2" x 41/64" White Wire Marking Sleeves, B33-375-2-342 (B33-375-2-342)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- Brady Electrical Labels