Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Clear Polyester Labels Adhesive Border for 3in Core Printers 1x2 WT/CL 1000/RL
Mfr # THT-383-712-1
Zoro # G508583248
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 2 in
- Height 1 in
- Material Polyester
- Application Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-383-712-1
- Zoro # G508583248
- UPC # 888434620892
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Height | 1 in |
Size | 1 in H x 2 in W |
Details
Item | Label |
Color | White, Clear |
Material | Polyester |
Application | Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling |
Includes | Roll of 1000 Labels |
Label Maker Tape Thickness | 0.007 in |
Label Maker Tape Finish | Gloss |
Description
Achieve a professional, high-end look from a label that showcases printed text or images. With a clear background and white border, these labels are easily applied and require no overlaminate. Ideal for electronics, appliance and general industrial applications. A clear label with a white adhesive border . Conveys important information text and images while keeping the background visible. Resists scratches and chemicals - no overlaminate needed as its printed on the back. Elevates the look of brand labels, nameplate labels, custom labels and general product ID. A ribbon is required to print this material. Use Part Number R6000 for the BradyPrinter i7100 or other THT 3 Core Printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Oil-Based Liquids, Blue (KIT459)
- HEXARMOR Safety Gloves, PR (2050-M (8))
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, XS, 1 Pair (56JK80)
- TARPS NOW 7' X 20' Drain Tarps / Leak Diverters (DTP12WB-0720)
- BRADY Label, 1 in W, White (M7-16-423)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1" W (A62-3-427)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-C-342)
- BRADY Label, Yellow, Labels/Roll: 50 (PTLEP-176-593-YL)
- BRADY Label (M21-18-499)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-423)
- Brady Label Maker Tapes, Labels, Signs & Tags