Shop All Cable Lockout Device
Brady
Clamping Cable Lockout Red PVC Coated Steel Cable 8FT
Mfr # 170481
Zoro # G008584608
original price:
$64.99
25% off
new price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass-filled Nylon
- Cable Diameter 0.125 in
- Body Color Red
- Includes (1) 8' PVC Coated Cable
- Body Height 6.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170481
- Zoro # G008584608
- UPC # 888434591376
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Diameter | 0.125 in |
Body Height | 6.98 in |
Body Width | 8.58 in |
Body Depth | 2.55 in |
Details
Item | Valve Lockout |
Body Material | Glass-filled Nylon |
Body Color | Red |
Includes | (1) 8' PVC Coated Cable |
Cable Material Finish | PVC |
Description
Powerful versatility in a pinch. Conquer tough or tight spaces and the widest variety of ball, gate and butterfly valves with the innovatively easy Clamping Cable Lockout. Innovative design puts maximum options for a fixed counterpoint in play, including the immediate valve pipe. Familiar quick-release trigger clamp with ergonomic grip allows for easy one-handed operation. Goes on easy - just squeeze clamp, thread cable, close door, pull tight and apply padlock. Stays on securely - cam wheels grip cable securely, closable cam door prevents cable loosening or tampering, and panel door arm prevents clamp releasing. Cable can be pulled tight, but never loosened, after cam door is closed. Includes interchangeable durable steel or scratch-minimizing rubber jaws. 8' sheathed metal cable stands up to heavy use and abuse. Four lock holes, including a hasp-compatible bottom hole, provide secure lock points for multiple workers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- TATCO Handheld Stop Sign, 18" W, 18" H, White/Red (TCO17520)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10EE)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 17 15/16 in Height, 5 lb (35GX48)
- BRADY Battery Cable Lockout, PK24 (150823)
- BRADY Cable Lockout, 1/8" Dia., 164 ft L, Red (170379)
- BRADY Cable Lockout, Red, Nylon (122247)
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- BRADY Cable Lockout, Red, Nylon (122244)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- Brady Cable Lockout Device