Shop All Electrical Lockout Devices
Brady
Clamp-On Circuit Breaker Lockout, No Hole, 120/277V AC, Red
Mfr # 65396
Zoro # G4792733
product price: $10.61
/ea
$10.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Maximum Number of Padlocks 1
- Material Polypropylene and Nylon
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65396
- Zoro # G4792733
- UPC # 754473653965
- Country of Origin Mexico
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 2 3/16 in |
Length | 5/8 in |
Width | 15/16 in |
Padlock Shackle Max. Dia. | 9/32 in |
Overall Height | 0.95 in |
Dimensions (L x W x H) | 0.63 in x 0.95 in x 0.95 in |
For Maximum Switch Width | 0.28 in |
Overall Width | 0.95 in |
Overall Depth | 1 in |
Overall Length | 0.63 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.95 in, Overall Length 0.63 in, Overall Width 0.95 in, For Maximum Switch Width 0.28 in, For Use With Internal-Trip Multi-Pole Breakers, Padlocks with Shackle up to 9/32 in Diameter, Single-Pole Breakers, Includes Cleat, Lockout Color Red, Lockout Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 2"H Two-Sided Nameplate, PK10 (192801)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL (UHV425x-5X-BLKYLW)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire & Cable Labels, 1-1-2inW X 7'L, Blk-Wht, (M21-1500-427)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel Only (Bilingual) (DS-Authorized Personnel Only (Bilingual))
- BRADY Breaker Lockout, Snap On, Nylon 2Ft Cable (51252)
- BRADY Breaker Lockout Multiple Pole, PK6 (BL03-6)
- BRADY Breaker Lockout, Pk6 (65688)
- BRADY Circuit Breaker Lockout, Electrical Panel, ABS Plastic/Stainless Steel, 120/277V AC, Red (151633)
- BRADY SINGLE POLE CLAMP ON BREAKER LOCKOUT, PK6 (65810)
- BRADY EZ PANEL LOC - 4IN MOUNT RAIL KIT, PK6 (65814)
- NMC Multiple Entry Electrical Plug Lockout (LP550)
- Brady Lockout Tagout