Shop All Circuit Breaker & Panelboard Accessories
Brady
Circuit Breaker Lockout Rail, 120V AC, 1 Poles
Mfr # 148694
Zoro # G8520117
product price: $284.99
/pk 50, $5.70/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker with Standard Nylon Cable Ties
- Voltage 120V AC
- Number of Poles 1
- Depth 2.696 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 148694
- Zoro # G8520117
- UPC # 754473582067
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 2.696 in |
Width | 1 in |
Length | 2 11/16 in |
Height | 2 11/16 in |
Padlock Shackle Max. Dia. | 9/32 in |
Dimensions | 1.272 in H x 1.006 in W x 2.696 in D |
Length (Straight Wireway) | 2 11/16 in |
Overall Length | 2.69 in |
Dimensions (L x W x H) | 2.69 in x 2.7 in x 1.01 in |
Overall Width | 2.7 in |
Overall Depth | 0.62 in |
Overall Height | 1.01 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Description
Circuit Breaker Lockout Rail, Circuit Breaker Lockout Type Snap-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120V AC, Maximum Number of Padlocks 1, Overall Height 1.01 in, Overall Length 2.69 in, Overall Width 2.7 in, Features No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Switch Hole Type Switch Tongue, For Use With Circuit Breaker with Standard Nylon Cable Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M097)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1517000)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- MG ELECTRONICS 12VDC 2A (AC-DC) Power supply with screw terminals (ST-122A)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- BRADY Lockout Board, Red/White, Unfilled (LKUCB)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148696)
- BRADY Lockout Board, Unfilled, Red/White (3070)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148687)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- Brady Circuit Breaker & Panelboard Accessories