Shop All Circuit Breaker & Panelboard Accessories
Brady
Circuit Breaker Lockout Rail, 120/277V, 1 Pole
Mfr # 148700
Zoro # G8520141
product price: $494.09
/ea
Free Shipping & Returns
$494.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker with Standard Nylon Cable Ties
- AC Voltage Rating 120/277V
- Number of Poles 1
- Width 15/16 in
- Depth 2.446 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 148700
- Zoro # G8520141
- UPC # 754473581886
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 15/16 in |
Depth | 2.446 in |
Height | 2 7/16 in |
Padlock Shackle Max. Dia. | 9/32 in |
Length | 2 7/16 in |
Dimensions | 0.74 in H x 0.934 in W x 2.446 in D |
Length (Straight Wireway) | 2 7/16 in |
Overall Height | 0.93 in |
Overall Depth | 0.74 in |
Overall Length | 2.44 in |
Dimensions (L x W x H) | 2.44 in x 2.45 in x 0.93 in |
Overall Width | 2.45 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Description
Circuit Breaker Lockout Rail, Circuit Breaker Lockout Type Snap-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.93 in, Overall Length 2.44 in, Overall Width 2.45 in, Features No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Switch Hole Type Holed Tongue, For Use With Circuit Breaker with Standard Nylon Cable Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 22mm, NO (II0341)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- SUPERIOR ELECTRIC 15A 250V NEMA 6-15P Straight Electrical Plug (YGA020A)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- BRADY Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles (148697)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- BRADY Lockout Board, Red/White, Unfilled (LKUCB)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148685)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- Brady Circuit Breaker & Panelboard Accessories