Shop All Electrical Lockout Devices
Brady
Circuit Breaker Lockout, Electrical Panel, ABS Plastic/Stainless Steel, 120/277V AC, Red
Mfr # 151633
Zoro # G301701542
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 4
- Material ABS Plastic, Stainless Steel, Steel
- For Maximum Padlock Shackle Diameter 1/4 in
- Max. Number of Padlocks 4
- Lockout Material ABS Plastic/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 151633
- Zoro # G301701542
- UPC # 888434555088
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Height | 1 67/100 in |
Length | 6 6/25 in |
Overall Width | 3.2 in |
Width | 3 1/5 in |
Overall Length | 6.24 in |
Overall Height | 1.67 in |
Padlock Shackle Max. Dia. | 1/4 in |
Cable Length | 3.28 ft |
Dimensions (L x W x H) | 6.24 in x 3.2 in x 1.67 in |
Overall Depth | 1.67 in |
Description
Lockout Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size L (TCG75B-L+HVSL)
- BRADY Label Cartridge, Black on White, Labels/Roll: 160 (M-20-351)
- SIGNMISSION OSHA Sign, 3.5" Height, Please Do Not Sit Stand Or Climb Here Thank You, Landscape, 10PK (OS-DS-D-35-L-2106-10PK)
- CONDOR Safety Sign, 5" W, 14" H, 0.004" Thickness (469T75)
- BRADY Breaker Lockout, Snap On, Nylon 2Ft Cable (51252)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red (65329)
- BRADY Brady® 65396 120/277 Volt Clamp-On Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65396)
- BRADY Universal Mini Circuit Breaker Lockout, 6/PK (149515)
- BRADY Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type (PLO23)
- BRADY Lockout Device, PK6 (65966)
- BRADY Breaker Lockout, Snap On, 120V, Red (65387)
- Brady Electrical Lockout Devices