Shop All Circuit Breaker & Panelboard Accessories
Brady
Circuit Breaker Lockout, 120V AC, 1 Poles
Mfr # 150582
Zoro # G8520467
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker Switches
- Voltage 120V AC
- Number of Poles 1
- Height 1 1/2 in
- Padlock Shackle Max. Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 150582
- Zoro # G8520467
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 1 1/2 in |
Padlock Shackle Max. Dia. | 5/16 in |
Length | 9/16 in |
Width | 3 in |
Length (Straight Wireway) | 9/16 in |
Dimensions (L x W x H) | 0.56 in x 3 in x 1.5 in |
Overall Length | 0.56 in |
Overall Width | 3 in |
Overall Height | 1.5 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Fuse Block, For Circuit Breaker Type Fuse, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 120V AC, Maximum Number of Padlocks 1, Overall Height 1.5 in, Overall Length 0.56 in, Overall Width 3 in, Features Thumb Screw Tightening Mechanism, For Use With Circuit Breaker Switches, Includes (3) Single-Pole, Lockout Color White, Lockout Material Polypropylene, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11602001)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149433)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148694)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148689)
- BRADY Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles (148697)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- BRADY Lockout Board, Unfilled, Red/White (3070)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- Brady Circuit Breaker & Panelboard Accessories