Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
This Product is Discontinued
Brady
Circuit Breaker Enclosure Lockout 2P (Discontinued)
Mfr # 65405
Zoro # G7561242
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Poles 2
- OSHA Compliant Yes
- Color Red
- Standards OSHA 1910.147, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
- Includes (1) 110 V Plug Lockout (65674), (1) 277 V Lockout Cleat (65404), (1) 480/600 V Lockout Cleat (65406), (1) Lockout Pouch (65292), (2) 480/600V Clamp-On Breaker Lockout (65397), (3) Clamp-On Breaker Lockouts 120/277 V (65396), (3) Universal Multi-Pole Breaker Lockout (66321), (3) Wall Switch Lockout (65392)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65405
- Zoro # G7561242
- UPC # 754473654054
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Overall Height | 4.75 in |
Overall Width | 7.5 in |
Dimensions (L x W x H) | 7.5 in x 4.75 in |
Overall Depth | 2 in |
Storage Container Width (in/ft/yd) | 7.5 in |
Storage Container Size (in/ft/yd) | 4.75 in H x 7.5 in W x 2 in D |
Storage Container Height (in/ft/yd) | 4.75 in |
Details
Item | Circuit Breaker Enclosure Lockout |
Number of Poles | 2 |
OSHA Compliant | Yes |
Color | Red |
Standards | OSHA 1910.147, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Includes | (1) 110 V Plug Lockout (65674), (1) 277 V Lockout Cleat (65404), (1) 480/600 V Lockout Cleat (65406), (1) Lockout Pouch (65292), (2) 480/600V Clamp-On Breaker Lockout (65397), (3) Clamp-On Breaker Lockouts 120/277 V (65396), (3) Universal Multi-Pole Breaker Lockout (66321), (3) Wall Switch Lockout (65392) |
Circuit Breaker Poles | 2 |
Features | Convenient Metal Loops on the Pouch Allow Pouch to Hang on Belt, Lightweight, Portable Pouch Contains Lockout Devices to Secure Electrical Equipment, including Circuit Breakers, Electrical Plugs and Wall Switches |
Lockout Material | Nylon |
For Voltage | 110V AC, 120/277/480/600V AC, 277/480/600V AC |
Mount Type | Portable |
Lockout Color | Black |
For Circuit Breaker Type | Tie Bar |
Circuit Breaker Lockout Type | Clamp-On |
Storage Container Material | Nylon |
Description
Circuit Breaker Enclosure Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Tie Bar, For Voltage 110V AC, 120/277/480/600V AC, 277/480/600V AC, Overall Height 4.75 in, Overall Width 7.5 in, Features Convenient Metal Loops on the Pouch Allow Pouch to Hang on Belt, Lightweight, Portable Pouch Contains Lockout Devices to Secure Electrical Equipment, including Circuit Breakers, Electrical Plugs and Wall Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.