Shop All Tags
Brady
Chemtag(R) Insr, 5-3/4 x 7-5/8 In, PK100
Mfr # CHEM-CTI502
Zoro # G3296763
Free Shipping & Returns
$343.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black, Blue, Red, White, Yellow
- Height 5 3/4 in
- Width 7 5/8 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 3/4 in |
Width | 7 5/8 in |
Description
Tag, Color Black, Blue, Red, White, Yellow, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard HMIS, Height 5 3/4 in, Includes (100) Inserts, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Printed Sides 2, Number of Tags 100, Preprinted Images (Reverse Side) Warning Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout, Snap On, 120V, Red (65387)
- NOTRAX Entrance Mat, Burgundy, 4 ft. W x (166S0046BD)
- BRADY Training Booklet, Pk10 (2112-TEN)
- ALLEGRO INDUSTRIES Allegro 970073 Coupler (9700-73)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- BRADY Shop Env, 8-1/2x5-1/2 In, Clear, Plstc, PK10 (81764)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Scaffold OK Tag, 5-3/4x3In, Poly., PK10 (86572)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25 (87643)
- BRADY Scafftag(r) Inspection Insr, Vinyl, PK100 (SCAF-STSI593)
- AVERY DENNISON Price Tags, 2-3/4x1-11/16, White, PK1000 (12201)
- Brady Tags