Shop All Identification Labels
Brady
Chemical Sign, Alum, 7 x 10 in, Blk/Wht
Mfr # 125637
Zoro # G5211421
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Aluminum
- Width 10 in
- Height 7 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 125637
- Zoro # G5211421
- UPC # 754473733421
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 7 in |
Description
Chemical Sign, Rectangle, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, S (C814)
- HY-KO 3In Black Vinyl Number 7, 10PK (A30407)
- MARCOM Marcom Training Booklet: Computer Workstation Safety, Includes One-Page Quiz, English, PK15 (B0000210EM)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Ultra Anti-Fog (140CAFX)
- BRADY Machine/Equipment Label, PK5, 86879 (86879)
- BRADY 1.5" x 0.25" Write-On Calibration Labels, Pk5 (WO-46-VP)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- BRADY Label (B33C-2000-435)
- BRADY Danger Tag, 5-3/4 x 3 In, Out Of Svce, PK10 (86459)
- BRADY Label (B33-19-439)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Unrippable Vinyl (DL41BUV10)
- Brady Identification Labels