Shop All Identification Labels
Brady
Chemical Sign, Alum, 10 x 14 in, Blue/White
Mfr # 125580
Zoro # G6229036
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Aluminum
- Width 14 in
- Height 10 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 125580
- Zoro # G6229036
- UPC # 754473732677
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 14 in |
Height | 10 in |
Description
Chemical Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, L, PR (341L-08)
- CARHARTT Dungaree Work Pants, Black, Size 42x30 In (B11-BLK 42 30)
- CLEMCO Tear Away Lens, Apollo 600 (4361)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB5)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-46-PK (WO-46-PK)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- BRADY NFPA Label, 5 In.H, 3 In.W, Vinyl, PK500 (121164)
- BRADY Label (B33-18-413)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGP R (MIC-MTIGP R)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86782 (86782)
- NMC Placard Sign, 1203 3 Dot (DL41BP)
- Brady Safety Labels