Shop All Right-To-Know & SDS Signs
Brady
Chemical Sign, 7 in Height, 10 in Width, Rectangle
Mfr # 125608
Zoro # G6133976
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material polystyrene
- Width 10 in
- Height 7 in
- Standards Globally Harmonized System (GHS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 125608
- Zoro # G6133976
- UPC # 754473733131
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Header | No Header |
Item | Chemical Sign |
Material | polystyrene |
Standards | Globally Harmonized System (GHS) |
Sign Shape | Rectangle |
Subject Matter | Information |
Language | English |
Shape | Rectangle |
Color | Black |
Mounting Style | With Corner Holes |
Legend | California Proposition 65 Warning Diesel Engine Exhaust And Some Of Its Constituents Are Known To The State Of California To Cause Cancer, Birth Defects, And Other Reproductive Harm. |
Retroreflective Grade | Not Retroreflective |
Background Color | White |
Legend/Background Color | White |
Write on Surface | No |
Thickness | 0.06 in |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Description
Chemical Sign, California Proposition 65 Warning Diesel Engine Exhaust And Some Of Its Constituents Are Known To The State Of California To Cause Cancer, Birth Defects, And Other Reproductive Harm., Plastic, Height 7 in, Width 10 in, Header No Header, Legend Style Text, Language English, Mounting Style Surface, Thickness 0.06 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 6-1/4"W, 4-1/4"H, No Text, Aluminum, 10PK (13620)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L (1FEL2)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/CAF)
- BRADY Chemical Sign, 10 in Height, 14 in Width, Rectangle (123861)
- BRADY Label, 2 in Height, 2 in Width (53061)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48853)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- BRADY NFPA Sign, 14 in Height, 10 in Width, Rectangle (78786)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48858)
- GEMPLERS Msds Binder, English, 2-1/2 In. Ring Size (2024P IND BAGGED)
- Brady Signs