Shop All Chemical, Gas & Hazardous Material Signs
Brady
Chemical Sign, 7 in H, 10 in W, Rectangle, English, 125697
Mfr # 125697
Zoro # G8605097
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Full Oxygen Cylinders Ready For Use
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 125697
- Zoro # G8605097
- UPC # 754473734978
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Chemical Sign |
Header | No Header |
Legend | Full Oxygen Cylinders Ready For Use |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Legend Style | Text |
ANSI Compliant | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Sign Legend Color | White |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full Oxygen Cylinders Ready For Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Wall Mount Bracket (96000001)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- BRADY Raised Panel Label, Black, Labels/Roll: 180 (B30EP-168-593-BK)
- BRADY Drum Label, 3-1/2" Height, 5" Width (85451)
- BRADY Biohazard Label, 3 in Height, 1 17/20 in Width, Paper, Vertical Rectangle, English (22351LS)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25910 (25910)
- BRADY Label, 2 in Height, 2 in Width (118823)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63200 (63200)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63452 (63452)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1476-RA_14X10 (U3-1476-RA_14X10)
- Brady Chemical, Gas & Hazardous Material Signs