Shop All Chemical, Gas & Hazardous Material Signs
Brady
Chemical Sign, 7" H, 10" W, Rectangle, English, 125766
Mfr # 125766
Zoro # G7412032
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Used Oil Storage Area
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 125766
- Zoro # G7412032
- UPC # 754473737566
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Chemical Sign |
Header | No Header |
Legend | Used Oil Storage Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
OSHA Compliant | Yes |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Legend Style | Text |
ANSI Compliant | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Chemical Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Used Oil Storage Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, L (46111301L)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, M (V1070160U-M)
- NATIONAL MARKER CO NMC Hazardous Waste Vinyl Labels - Hazardous Waste Handle With Care (HW19)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 116116 (116116)
- BRADY Hazardous Materials Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English (60319)
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 122519 (122519)
- BRADY Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271 (60271)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60294 (60294)
- NMC Danger Flammable Liquids Sign, D38P (D38P)
- Brady Signs