Shop All Right-To-Know & SDS Signs
Brady
Chemical Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 48885
Zoro # G5712052
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Phenol Potential Hazards
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 48885
- Zoro # G5712052
- UPC # 754473488857
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Chemical Sign |
Header | No Header |
Legend | Phenol Potential Hazards |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.1 in |
OSHA Compliant | Yes |
Legend/Background Color | Black/Red/Blue/Yellow on White |
Language | English |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Mounting Style | Surface |
Material | Fiberglass |
Legend Style | Symbol and Text |
Write on Surface | No |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Description
Chemical Sign, Phenol Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Surface, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Loose Absorbent, 1 gal., Jar (ENP D503)
- DEWALT Gloves Foam Padded Performance Glove - L PR (DPG211L)
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- MONTOUR LINE Red Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-RD-50-BX)
- BRADY RTK Pictogram Label, 3/4 In. H, PK36 (58555)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133170)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- BRADY GHS Sign, 10 in Height, 14 in Width, Rectangle (133171)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48891)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48871)
- ACCUFORM 0.4 Height, 5 Width, Self-Adhesive Polyester (NAP1512P)
- Brady Signs