Shop All Right-To-Know & SDS Signs
Brady
Chemical Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 48872
Zoro # G5709566
original price:
$24.59
8% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hydrofluoric Acid Potential Hazards
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 48872
- Zoro # G5709566
- UPC # 754473488727
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Chemical Sign |
Header | No Header |
Legend | Hydrofluoric Acid Potential Hazards |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.1 in |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Language | English |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
OSHA Compliant | Yes |
Write on Surface | No |
Material | Fiberglass |
Mounting Style | Surface |
Legend/Background Color | Black/Red/Blue/Yellow on White |
Legend Style | Symbol and Text |
Description
Chemical Sign, Hydrofluoric Acid Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Surface, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, PPR-008-12HA (PPR-008-12HA)
- MAGID JerseyMaster 92N 9 oz Clute Pattern Jersey Gloves, 12PK (92CN)
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, XL, 12PK (AXSDG-05-011)
- BRADY Chemical Sign, 10 in Height, 14 in Width, Rectangle (123861)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48858)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133167)
- BRADY Forms, OSHA 300 Log (OR300E)
- BRADY NFPA Sign, 7-1/2 In. H, 7-1/2 In. W, PK10 (58502)
- BRADY NFPA Sign, 7 in Height, 10 in Width, Rectangle (26631)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- Brady Signs