Shop All Right-To-Know & SDS Signs
Brady
Chemical Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 48869
Zoro # G5519263
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Heptane Potential Hazards
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 48869
- Zoro # G5519263
- UPC # 754473488697
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Chemical Sign |
Header | No Header |
Legend | Heptane Potential Hazards |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.1 in |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Write on Surface | No |
Material | Fiberglass |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Legend/Background Color | Black/Red/Blue/Yellow on White |
Language | English |
Mounting Style | Surface |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Description
Chemical Sign, Heptane Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Surface, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK236)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 100)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- SALISBURY Flame-Resistant Ins. Apron, Brown, 42 In (APR00)
- BRADY GHS Sign, 10 in Height, 14 in Width, Rectangle (133171)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- BRADY NFPA Sign, 14 in Height, 10 in Width, Rectangle (78786)
- BRADY NFPA Sign, 5 in Height, 5 in Width, Diamond (58501)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- BRADY NFR Sign, 14 in Height, 10 in Width, Rectangle (60054)
- Brady Signs