Shop All Right-To-Know & SDS Signs
Brady
Chemical Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 48867
Zoro # G5791405
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fuel Oil Potential Hazards
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 48867
- Zoro # G5791405
- UPC # 754473488673
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Chemical Sign |
Header | No Header |
Legend | Fuel Oil Potential Hazards |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.1 in |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Legend/Background Color | Black/Red/Blue/Yellow on White |
Write on Surface | No |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Mounting Style | Surface |
Language | English |
Material | Fiberglass |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Description
Chemical Sign, Fuel Oil Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Surface, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-531VP)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKMP-58-012)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN BLUE (03-500-39)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- BRADY RTK Pictogram Label, 3/4 In. H, PK36 (58555)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48868)
- BRADY Forms, OSHA 300A Log (OR300A)
- BRADY NFPA Sign, 11 in Height, 11 in Width, Square (50055)
- BRADY Chemical Sign, 10 in Height, 14 in Width, Rectangle (123861)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133167)
- NMC Rtk Basket Yellow (RTKRY)
- Brady Signs