Shop All Right-To-Know & SDS Signs
Brady
Chemical Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 48858
Zoro # G6138045
original price:
$24.99
10% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caustic Soda (Sodium Hydroxide) Potential Hazards
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 48858
- Zoro # G6138045
- UPC # 754473488581
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Chemical Sign |
Header | No Header |
Legend | Caustic Soda (Sodium Hydroxide) Potential Hazards |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.1 in |
Legend/Background Color | Black/Red/Blue/Yellow on White |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
OSHA Compliant | Yes |
Write on Surface | No |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Mounting Style | Surface |
Legend Style | Symbol and Text |
Material | Fiberglass |
Language | English |
Description
Chemical Sign, Caustic Soda (Sodium Hydroxide) Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Surface, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST BREAKER Protective Gloves, Men's, M, 11 in L, Regular Thumb, Knit Wrist Cuff, Acrylic, BlackBlue (1789-M)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585678)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124335 (124335)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830RG)
- BRADY NFPA Sign, 5 in Height, 5 in Width, Diamond (58501)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48872)
- BRADY Forms, OSHA 300 Log (OR300E)
- BRADY NFPA Sign, 14 in Height, 10 in Width, Rectangle (78786)
- BRADY Forms, OSHA 300A Log (OR300A)
- BRADY Notice Sign, 14 in Height, 10 in Width, Rectangle (OR20410)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48891)
- Brady Signs